Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 12 hr.
Mfr # C512H
Zoro # G0964892
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 12 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Silver
- Max. Amps @ 125VAC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # C512H
- Zoro # G0964892
- UPC # 786261155139
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Height | 5 in |
Width | 3 in |
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 12 hr |
Contact Form | SPDT |
Hold Feature | No |
Faceplate Color | Silver |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Max. Amps @ 277VAC | 10 A |
HP @ 240V | 2 hp |
HP @ 120V | 1 hp |
Knob | Plastic |
Standards | California Title 24 Compliant, cULus |
Max. Amps @ 250VAC | 10 A |
Frequency | 50/60 Hz |
Application | Ventilating Fans; HVAC; Whirlpools; Self Storage; Motors; Pump Control |
Operating Temp. Range | 32 to 122°F |
Input Voltage | 125/250/277V AC |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-8-R)
- OMRON 2NC Safety Interlock Switch IP 67 (D4BS-4AFS-NPT)
- FUTURE DESIGN 11-26V-Ac 11-26V-Dc Temperature Controller (FDC-L91 L91-541B)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MW)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HHW)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- Tork Timers