Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 12 hr.
Mfr # A512H
Zoro # G0964947
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 12 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Ivory
- Max. Amps @ 125VAC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # A512H
- Zoro # G0964947
- UPC # 786261150196
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Length | 4-1/2" |
Depth | 16" |
Width | 2-1/2" |
Height | 5 in |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Ivory, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Joint, Insulated, 14-12 AWG, PK100 (JN314-412-C)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515M)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C412H)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- Tork Timers