Shop All Strobe and Flashing Lights
Tork
Rotating Beacon 25W 117Vac Red
Mfr # TA52RN5
Zoro # G1645161
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Housing Material Polypropylene
- Mounting Screw Mount
- Application Restricted Dangerous Area Lighting
- Voltage 117VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # TA52RN5
- Zoro # G1645161
- UPC # 786261960634
- Country of Origin China
- Category Strobe and Flashing Lights
Details
Color | Red |
Housing Material | Polypropylene |
Mounting | Screw Mount |
Application | Restricted Dangerous Area Lighting |
Voltage | 117VAC |
Material | Acrylic |
Description
Rotating Beacon 25W 117Vac Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multicolor, 24 W x 36 L (106042436)
- ANSELL N73, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK (N730)
- CONDOR Safety Sign, 7" W, 10" H, 0.032" Thickness, 469J92 (469J92)
- RAE Granular Thermoplastic Extrude, Yellow (TH-CC-205-Y)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMS)
- VITALITE Warning Light, Amber, LED, 5-1/8" D (121SLED-120A-M1)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- ZORO SELECT Warning Light, Strobe Tube, Red, 120VAC (2ERP6)
- WESTEK Night Light Pwr Failure (NL-PWFL)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC (XVR12B06S)
- Tork Safety Alarms and Warnings