Shop All Strobe and Flashing Lights
Tork
Rotating Beacon 25W 117Vac Amber
Mfr # TA52AN5
Zoro # G1645137
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Housing Material Polypropylene
- Voltage 117VAC
- Mounting Screw Mount
- Application Restricted Dangerous Area Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA52AN5
- Zoro # G1645137
- UPC # 786261961631
- Country of Origin China
- Category Strobe and Flashing Lights
Details
Color | Red |
Housing Material | Polypropylene |
Voltage | 117VAC |
Mounting | Screw Mount |
Application | Restricted Dangerous Area Lighting |
Material | Acrylic |
Description
Tork Compact Rotating Beacon Industrial Warning Light- Amber APPLICATIONS: 1/2" conduit mounting. For outdoor use. All units must be mounted vertically with base at bottom. FEATURES: Light intensifying reflector rotates around a low current 25 watt bulb. Bayonet socket for easy lamp replacement. Ideal for restricted or dangerous areas. VOLTS: 117VAC AMPS: .21 COLOR: Amber DESCRIPTION: 80-90 FPM. 360 degree rotation. Dependable belt & turntable design. Acrylic dome. Nominal current draw. SIZE: 6 1/2"H x 5 5/8" diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-12560)
- CONDOR Shop Apron, Denim Material with Serged Seams, Fabric Weight 12 oz, 3 Pockets, 36 in Length, Blue (1N874)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- 3M Vinyl Tp Safety and 5S Color Coding Pack (5S)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7/4-FW-T)
- FEDERAL SIGNAL Warning Light, Amber, Strobe Tube, 120VAC (27XST-120A-MOD)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT30)
- Tork Strobe and Flashing Lights