Shop All Strobe and Flashing Lights
Tork
Rotating Beacon 100W 117V Red
Mfr # TA47RN5
Zoro # G1645170
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Housing Material Polypropylene
- Voltage 117VAC
- Mounting Screw Mount
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA47RN5
- Zoro # G1645170
- UPC # 786261960610
- Country of Origin China
- Category Strobe and Flashing Lights
Details
Color | Red |
Housing Material | Polypropylene |
Voltage | 117VAC |
Mounting | Screw Mount |
Material | Acrylic |
Description
Tork All Purpose 360 Degree Rotating Beacon Industrial Warning Light- Red APPLICATIONS: 1/2" conduit mounting. For outdoor use. All units must be mounted vertically with base at bottom. FEATURES: Large parabolic reflector rotates around a 100 watt bulb. Long range beam. Use to indicate equipment malfunctions, security intrusions, etc. VOLTS: 117VAC COLOR: Red DESCRIPTION: 90 FPM. Corrosion resistant/ Outdoor use. Glass-filled polypropylene housing. Acrylic dome. Tamper resistant dome clamps. Nominal current draw. SIZE: 9 1/2"H x 8 1/2" diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PIG PIG Acid Neutralizing Loose Absorbent 1 container (PLP800)
- SIGNMISSION OSHA, Fall Protection Required Beyond Point, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-19359)
- NMC Use Lock-Out/Tag-Out Procedures Sign - Bilingual (M402PB)
- J.W. SPEAKER Warning Light, Red, 12 to 80VDC (539)
- WESTEK Arch Night Light (NL-ARCH-CL)
- ZORO SELECT Strobe Lamp, 110V AC/DC (SSMS86SLAMP10G)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Blue, 65 FPM (105XBRMB24D)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERT1)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Amber, 65 FPM (50A-N5-40WH)
- Tork Safety Alarms and Warnings