Shop All Toilet Paper
Tork
Roll, 400 Sheets, White, 80 PK
Mfr # 2465100
Zoro # G709846234
product price: $83.59
/pk 80, $1.04/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Number of Sheets 400
- Sheet Width 4 in
- Color White
- Sheet Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 2465100
- Zoro # G709846234
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Width | 4 in |
Sheet Length | 3.75 in |
Details
Item | Toilet Tissue |
Toilet Paper Type | Roll |
Number of Sheets | 400 |
Color | White |
Description
Enhance the guest experience in low-traffic restrooms with Tork toilet paper. Each roll is designed for maximum absorbency and efficiency and comes individually wrapped to ensure hygiene. These bath tissue rolls have a high sheet count so staff spend less time on refill checks. Traditional bath tissue can be clunky to carry, but this commercial toilet paper comes in an Easy Handling Carry Box that makes it a breeze to transport and recycle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPS Body Wash/Shampoo/Shave Cream, 1000mL, PK2 (1405-04G)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Clamp On Connection, Cut-End, Green, Synthetic, PK6 (FGF13700GR00)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Orange/Tropical Fruit, PK10 (PWR-4O-10)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29683)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- TORK Tissues, 750/Roll Sheets, White, 36 PK (472884)
- TORK Roll, 1100 Sheets, White, 36 PK (472882)
- TORK Tork Septic Safe Toilet Paper White, Embossed for Comfort, 2-ply, 450 Sheets per Roll, 48 Rolls (2465120)
- TORK Tork Jumbo Toilet Paper Roll White T1, Advanced, 1-ply, 6 x 3,424 sheets, 11010402 (11010402)
- TORK Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885 (472885)
- GENUINE JOE Standard, 500 Sheets, White, 80 PK (GJO2508080)
- Tork Toilet Paper