Shop All Toilet Paper
Tork
Roll, 1232 Sheets, White, 48 PK
Mfr # 240123
Zoro # G710433065
product price: $137.99
/pk 48, $2.87/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Number of Sheets 1232
- Sheet Width 3.75 in
- Color White
- Sheet Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 240123
- Zoro # G710433065
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Width | 3.75 in |
Sheet Length | 4 in |
Details
Item | Toilet Tissue |
Toilet Paper Type | Roll |
Number of Sheets | 1232 |
Color | White |
Description
Tork Bath Tissue is special tightly wound toilet paper with an easy tail seal to prevent waste and aid in source reduction. Each roll is embossed to enhance bulk and softness delivering value and performance. Its slightly larger sheet count and diameter compared to other conventional tissue, makes it perfect for higher traffic areas. Tork toilet paper has rapid breakup, ideal for all plumbing systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Broom, Blue, Stiff, 48" Metal Handle, 12", Stiff, Blue (11202A)
- PALMOLIVE Original Scent Liquid Dish Soap 12.6 oz (46413)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- BILLY GOAT Outdoor Litter Vacuum, Shaft Drive (LB352)
- TORK Tork Septic Safe Toilet Paper White, Embossed for Comfort, 2-ply, 450 Sheets per Roll, 48 Rolls (2465120)
- TORK 2-Ply Universal Single Roll Toilet Paper, 500-Sheets per Roll, 96PK (TM1616S)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- TORK Tork Coreless High-Capacity Toilet Paper Roll White T7, Premium, 2-ply, 12 x 750 sheets, 472885 (472885)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090 (160090)
- TORK Tork Toilet Paper Roll White T34, Universal, 2-ply, 48 x 616 sheets, 240616 (240616)
- CASCADES PRO Select Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3 in. x 750 ft, 12PK (B230)
- Tork Toilet Paper