Shop All Toilet Paper
Tork
Roll, 1100 Sheets, White, 36 PK
Mfr # 472882
Zoro # G609846235
product price: $103.99
/pk 36, $2.89/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Number of Sheets 1100
- Color White
- Sheet Length 4 in
- Sheet Width 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 472882
- Zoro # G609846235
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Length | 4 in |
Sheet Width | 3.66 in |
Details
Item | Toilet Tissue |
Toilet Paper Type | Roll |
Number of Sheets | 1100 |
Color | White |
Description
Stop spending valuable maintenance time restocking your bathroom. Instead, choose this Tork toilet paper that has double the capacity than traditional toilet paper rolls. Plus, the coreless design results in less waste, requiring less time spent removing trash from your facility. This bath tissue breaks up rapidly, making it suitable for all plumbing systems. It arrives in 95% less packaging with an easy-carry handle, making it easy to store and transport.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNK AWAY 420 Pump Spray (FA420B)
- LYSOL Clean & Fresh Multi-Surface Cleaner, 144 oz. Bottle, characteristic (88786)
- NOBLES HEPA Filter (1203162)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-VS)
- TORK Tork Advanced TM6130S Toilet Paper, 2 Ply, 48 x 500 per Case, White (TM6130S)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- TORK Bath Tissue, Jumbo, 1-Ply, 3-9/16inx1000', 12/CT, White; TISSUE, JRT, UNIV, 2PLY, 9in (TJ0922A)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990 (112990)
- TORK Tork Mini Jumbo Toilet Paper Roll White T2, Advanced, 1-Ply, 12 x 1200', 12013903 (12013903)
- TORK Tork Toilet Paper Roll White T34, Universal, 2-ply, 48 x 616 sheets, 240616 (240616)
- COTTONELLE Bathroom Tissue, White, 4 PK (KCC54165CT)
- Tork Toilet Paper