Shop All Timer Accessories
Tork
Replacement Motor, 208 to 277VAC
Mfr # 201
Zoro # G8028273
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features 208 to 277V AC
- For Use With SD-CT
- Frequency Rating 60 Hz
- Type Replacement Motor
- Mounting Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 201
- Zoro # G8028273
- UPC # 786261950116
- Country of Origin China
- Category Timer Accessories
Details
Item | Replacement Motor |
Description/Special Features | 208 to 277V AC |
For Use With | SD-CT |
Frequency Rating | 60 Hz |
Type | Replacement Motor |
Mounting | Screw Mount |
Application | Replacement Motor |
Certifications | cULus, LED Rated |
Description
Replacement Motor, Description/Special Features 208 to 277V AC, For Use With TORK Series 1100 and 7000 Timers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- DAYTON Relay, Alternating (6C053)
- EATON WIRING DEVICES 1482B-Box Tap Cube 2P 3Outlt G (1482B-BOX)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- TORK Photocell, Low Voltage (EPC-A)
- TORK Replacement Motor, 120VAC (101)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- TIMEPILOT Black DS1990A Magnetic iButtons 10PK (0100-BLACK)
- NSI INDUSTRIES NSI TORK® P69 Screw On Type Trippers 7 Day Dials Except W400A (P69)
- NSI INDUSTRIES NSI TORK® P47 Trippers On/Off Pair for 24 Hour Dial (P47)
- Tork Timers