Shop All Push Button Switches
Tork
Pushbutton Round Brass 24V 2 1/4"
Mfr # TA600
Zoro # G1645338
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Illuminated PushButton
- Mounting Screw Mount
- Dimensions 2.250 Diameter
- Actuator Push Button
- Voltage Rating 24 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA600
- Zoro # G1645338
- UPC # 786261960412
- Country of Origin China
- Category Push Button Switches
Dimensions
Dimensions | 2.250 Diameter |
Details
Item | Pushbutton Round Brass 24V 2 1/4" |
Type | Non-Illuminated PushButton |
Mounting | Screw Mount |
Actuator | Push Button |
Voltage Rating | 24 VAC |
Application | Bells-Buzzers-Horns |
Description
Pushbutton Round Brass 24V 2 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0455)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NO/1 NC, 1NC, 1NO, Red (9001KR9R94H6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001K93R)
- EATON Extended Push Button, Blue, Non-Illum, 22mm (M22-DGH-B)
- Tork Push Buttons & Indicators