Shop All Push Button Switches
Tork
Pushbutton Lighted Brass 16V 1 3/4"
Mfr # TA603L
Zoro # G1645222
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Screw Mount
- Type Illuminated Push Button
- Voltage Rating 16 VAC
- Application Bells-Buzzers-Horns
- Dimensions 1.750 Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA603L
- Zoro # G1645222
- UPC # 786261960351
- Country of Origin China
- Category Push Button Switches
Dimensions
Dimensions | 1.750 Diameter |
Details
Mounting | Screw Mount |
Type | Illuminated Push Button |
Voltage Rating | 16 VAC |
Application | Bells-Buzzers-Horns |
Actuator | Push Button |
Description
Tork Illuminated Push-Button APPLICATIONS: For outdoor use to activate low voltage bells, buzzers, horns or any other audible signal. Ideal for factory doors, receiving departments, small office buildings, limited access retail stores and private homes. FEATURES: VOLTS: Up to 16VAC COLOR: Gold SIZE: 1 3/4" diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250CP)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P1RH13)
- DORTRONICS Push Button, 24VDC, 3" W, Red Button (W5287-P23DA)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- GE Push Button Kit, Start-Stop, Size 3-4 (CR305X320B)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3741)
- Tork Push Buttons & Indicators