Shop All Push Button Switches
Tork
Pushbutton Chrome 24V Max 5/8" Diameter
Mfr # TA620
Zoro # G1645493
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Illuminated PushButton
- Mounting Screw Mount
- Dimensions 5/8 Diameter
- Application Bells-Buzzers-Horns
- Actuator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # TA620
- Zoro # G1645493
- UPC # 786261960450
- Country of Origin China
- Category Push Button Switches
Dimensions
Dimensions | 5/8 Diameter |
Details
Item | Pushbutton Chrome 24V Max 5/8" Diameter |
Type | Non-Illuminated PushButton |
Mounting | Screw Mount |
Application | Bells-Buzzers-Horns |
Actuator | Push Button |
Voltage Rating | 24 VAC |
Description
Pushbutton Chrome 24V Max 5/8 In. Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1500W (NT-1500-WH)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596N)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7A3740)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AR4)
- EATON MOELLER C22 COMPACT PUSHBUTTON, C22, 22.5 MM COMPACT PUSHBUTTON SELECTOR SWITCH, N (C22S-WK-K10)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, SPDT, Green (XB6EAW3B1P)
- Tork Push Button Switches