Shop All Push Button Switches
Tork
Pushbutton Brass Weatherproof 48V Plate
Mfr # TA1786CB
Zoro # G1645231
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Features Weatherproof Construction
- Type Weatherproff Push Button
- Switch Action Push Button
- Input Voltage 48V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # TA1786CB
- Zoro # G1645231
- UPC # 786261960917
- Country of Origin China
- Category Push Button Switches
Details
Item | Exit Push Button |
Material | Cast Brass |
Features | Weatherproof Construction |
Type | Weatherproff Push Button |
Switch Action | Push Button |
Input Voltage | 48V |
Application | Bells-Buzzers-Horns |
Product Type | Exit Push Button |
Power Source | 48V |
Operation Style | Manual |
Operation Type | Push Button |
ADA Compliant | No |
Description
Exit Push Button, Switch Action Push Button, Material Cast Brass, Input Voltage 48V, ADA Compliant No, Features Weatherproof Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKD008)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2E2G)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH33)
- Tork Push Button Switches