Shop All Push Button Switches
Tork
Pushbutton Black Bar Ivory Button 24V
Mfr # TA666BK
Zoro # G1645502
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Screw Mount
- Type Non-Illuminated PushButton
- Application Bells-Buzzers-Horns
- Voltage Rating 24 VAC
- Actuator Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA666BK
- Zoro # G1645502
- UPC # 786261960481
- Country of Origin China
- Category Push Button Switches
Dimensions
Dimensions | 2.750 x 2.750 |
Details
Mounting | Screw Mount |
Type | Non-Illuminated PushButton |
Application | Bells-Buzzers-Horns |
Voltage Rating | 24 VAC |
Actuator | Push Button |
Description
Tork Non-Illuminated Push-Button APPLICATIONS: For outdoor use to activate low voltage bells, buzzers, horns or any other audible signal. Ideal for factory doors, receiving departments, small office buildings, limited access retail stores and private homes. FEATURES: VOLTS: Up to 24VAC COLOR: Black, ivory bar SIZE: 2 3/4" x 2 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- TESTO Saveris 2 - Set For Temperature Monitoring In Refrigerators (0572 2103)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet (20SS316L500)
- RITTAL Carbon Steel Enclosure, 15.70 in H, 14 in W, 7.90 in D, NEMA 12, 3R, 4, Hinged (JB161408HC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR11U)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR9P1R)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001G22)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR3GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- Tork Push Button Switches