Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Tork Premium
1L Liquid Hand Soap Cartridge, 6 PK (Discontinued)
Mfr # 400011
Zoro # G8630962
This Product is Discontinued
Key Features
- Fragrance Fragrance-Free
- Size 1L
- Hygiene Form Liquid
- Hygiene Properties Extra Mild
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork Premium
- MFR # 400011
- Zoro # G8630962
- Country of Origin Mexico
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1L |
Refill Size | 33.8 fl oz (999.6 mL) |
Details
Fragrance | Fragrance-Free |
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Extra Mild |
Packaging Type | Cartridge |
Green Certification or Other Recognition | NSF E1, ECOLOGO®, Green Seal™ Certified |
Hygiene Series | S1 Premium |
Features | Dye-free, Hygienic, Gluten-free |
Uses Dispenser | Mfr. No. 570028A, 570020A |
Color | White |
Description
Hand Soap, Individually Wrapped Not Applicable, Package Quantity 6
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.