Shop All Transformers
Tork
Pool Light Transformer, 12/13V AC, 120V AC
Mfr # TPX100S
Zoro # G7068089
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13V AC
- Mounting - Transformer Self Adhesive
- Hz - Electrical 60 Hz
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TPX100S
- Zoro # G7068089
- UPC # 786261940537
- Country of Origin China
- Category Transformers
Dimensions
Height | 7.2 in |
Width | 5.1 in |
Depth | 4.2 in |
Details
Item | Pool Light Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/13V AC |
Mounting - Transformer | Self Adhesive |
Hz - Electrical | 60 Hz |
Color | Silver |
Standards | CSA, UL |
Output Voltage | 12V AC, 13V AC |
Input Voltage | 120V AC |
Transformer Type | Digital Two-Speed Pump Timer |
Max. Wattage | 100 W |
Enclosure Material | Stainless Steel |
Description
Pool Light Transformer,100W,1A,Stainless, Input Voltage 120V AC, Output Voltage 12V AC, 13V AC, Max. Wattage 100 W, Enclosure Material Stainless Steel, Color Silver, Height 7.2 in, Width 5.1 in, Depth 4.2 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V (3S7F)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB150N004F4)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- GOODMAN 43110258 Transformer (43110258)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (44YV10)
- Tork Transformers