Shop All Transformers
Tork
Pool Light Transformer, 12/13/14V AC, 120V AC
Mfr # TPX300S
Zoro # G7068113
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13/14V AC
- Mounting - Transformer Self Adhesive
- Hz - Electrical 60 Hz
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TPX300S
- Zoro # G7068113
- UPC # 786261940551
- Country of Origin China
- Category Transformers
Dimensions
Height | 7.2 in |
Width | 5.1 in |
Depth | 4.2 in |
Details
Item | Pool Light Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/13/14V AC |
Mounting - Transformer | Self Adhesive |
Hz - Electrical | 60 Hz |
Color | Silver |
Standards | CSA, UL |
Input Voltage | 120V AC |
Transformer Type | Digital Two-Speed Pump Timer |
Output Voltage | 12V AC, 13V AC, 14V AC |
Max. Wattage | 300 W |
Enclosure Material | Stainless Steel |
Description
Pool Light Transformer,300W,3A,Stainless, Input Voltage 120V AC, Output Voltage 12V AC, 13V AC, 14V AC, Max. Wattage 300 W, Enclosure Material Stainless Steel, Color Silver, Height 7.2 in, Width 5.1 in, Depth 4.2 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS2X2LG6NM)
- TORK Pool Light Transformer, 12/13V AC, 120V AC (TPX100S)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- SQUARE D Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (1S46F)
- DAYTON Three Phase Transformer, 30 kVA, NEMA 2, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV24)
- SOLA NEW SIB HEVI-DUTY 1PH 150VA 240/480V-AC 120/240V-AC VOLTAGE TRANSFORMER (P1A150)
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 240/480V AC (31EH08)
- Tork Transformers