Shop All Transformers
Tork
Pool Light Transformer, 12/13/14V AC, 120V AC
Mfr # TPX300
Zoro # G7068177
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13/14V AC
- Mounting - Transformer Self Adhesive
- Hz - Electrical 60 Hz
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TPX300
- Zoro # G7068177
- UPC # 786261940544
- Country of Origin China
- Category Transformers
Dimensions
Height | 7.2 in |
Width | 5.1 in |
Depth | 4.2 in |
Details
Item | Pool Light Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 12/13/14V AC |
Mounting - Transformer | Self Adhesive |
Hz - Electrical | 60 Hz |
Color | Beige |
Standards | CSA, UL |
Transformer Type | Digital Two-Speed Pump Timer |
Output Voltage | 12V AC, 13V AC, 14V AC |
Input Voltage | 120V AC |
Max. Wattage | 300 W |
Enclosure Material | Electrostatically Painted Steel |
Description
Pool Light Transformer,300W,3A,Painted, Input Voltage 120V AC, Output Voltage 12V AC, 13V AC, 14V AC, Max. Wattage 300 W, Enclosure Material Electrostatically Painted Steel, Color Beige, Height 7.2 in, Width 5.1 in, Depth 4.2 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-D61)
- SOUTH MAIN HARDWARE 1-in Mounting Pad N.A-lb, Black, 100 Speciality Tie (222089)
- ZORO SELECT Locking Receptacle, Black, 120/208VAC, 20A (72120FR)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- TORK Pool Light Transformer, 12/13V AC, 120V AC (TPX100S)
- SQUARE D Control Transformer, 100 VA, 55 °C, 115/230V AC, 380/400/415V (9070TF100D33)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 240/480V AC (MT0075B)
- DONGAN Non-Interchangeable Two Unit Ignition 250Va 240V-Ac 5000V-Ac Other Transformer (C10-LF3)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH41)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- Tork Power Distribution