Shop All Plug-In Timers
Tork
Plug-In Timer, Outdoor, LED/CFL, 2 Outlets
Mfr # 654E
Zoro # G0294012
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 60 min
- Max. Time Setting 9 hr
- Voltage 125V AC
- Watts 1,000 W
- Receptacles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 654E
- Zoro # G0294012
- UPC # 786261161130
- Country of Origin China
- Category Plug-In Timers
Details
Item | Plug In Timer |
Min. Time Setting | 60 min |
Max. Time Setting | 9 hr |
Voltage | 125V AC |
Watts | 1,000 W |
Receptacles | 2 |
Max. On/Off Cycles | 2 |
Color | Black |
Indoor / Outdoor | Outdoor |
HP @ 120V | 1/3 hp |
Amps | 15 A |
Standards | cULus |
Style | Plug In |
Features | Light Activated |
Receptacle Type | 5-15R |
Description
Plug In Timer, Min. Time Setting 60 min, Max. Time Setting 9 hr, Max. On/Off Cycles 2, Voltage 125V AC, Watts 1,000 W, Amps 15 A, HP @ 120V 1/3 hp, Outdoor, Receptacles 2, Receptacle Type 5-15R, Color Black, Style Plug In, Features Light Activated, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 200409 Stainless Steel Loom Clamp, 1/2" Width, 1/4" Diameter, 10 per package (200409)
- PERFORMANCE TOOL Wire Termination Kit 160 Piece (W5213)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- TORK Plug In Timer, Digital, 15 A (458Z)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- GE GE 24hr Mechanical Timer, 2-Grounded Outlets, White (15075)
- Tork Plug-In Timers