Shop All Plug-In Timers
Tork
Plug In Timer, Blk, Outdoor, 125V, Digital
Mfr # 642E
Zoro # G1803299
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 min
- Max. Time Setting 59 min, 23 hr
- Voltage 120V AC
- Watts 1,000 W
- Receptacles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 642E
- Zoro # G1803299
- UPC # 786261161109
- Country of Origin China
- Category Plug-In Timers
Details
Item | Plug In Timer |
Min. Time Setting | 1 min |
Max. Time Setting | 59 min, 23 hr |
Voltage | 120V AC |
Watts | 1,000 W |
Receptacles | 2 |
Max. On/Off Cycles | 24 |
Color | Black |
Standards | California Title 24 Compliant, cUL, UL |
Style | Plug In |
Indoor / Outdoor | Indoor/Outdoor |
Features | Automatically Turn On/Off Outdoor Lighting and Saves Energy By Switching Off Lights At Night. |
Number of Gangs | 2 |
Battery Type | NiMH |
Type of Switch | Digital |
Receptacle Type | 5-15R |
Scheduling | 7 Day |
Action | Grounding Plug In |
Voltage Rating | 125 VAC |
Application | Automatic On/Off Outdoor Lights |
Standard | cULus |
Mounting | Plug |
Type | Outdoor Plug in Timer |
Description
Plug In Timer, Min. Time Setting 1 min, Max. Time Setting 59 min, 23 hr, Max. On/Off Cycles 24, Voltage 120V AC, Watts 1,000 W, Type of Switch Digital, Indoor/Outdoor, Receptacles 2, Receptacle Type 5-15R, Color Black, Style Plug In, Number of Gangs 2, Battery Type NiMH, Features Automatically Turn On/Off Outdoor Lighting and Saves Energy By Switching Off Lights At Night., Standards California Title 24 Compliant, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1500 sq ft, White (ATP1500CRP)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- TEMPO COMMUNICATIONS Charger, Ac For 2003 (CH1)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- TORK Plug In Timer, Digital, 15 A (458Z)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- ALL-SOURCE 12.5A 120V 1500W Green Outdoor Timer (KB-MAW)
- Tork Plug-In Timers