Shop All Lighting Photocontrols
Tork
Photocontrol, Turn-Lock, 208 to 240
Mfr # 5404A
Zoro # G0907977
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lighting Loads in Excess of the Capacity of the Photoelectric Control Contacts
- Mounting Turn-Lock
- Voltage 208 to 240V AC
- Max. Wattage 3,600
- Max. Incandescent Amps 14.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 5404A
- Zoro # G0907977
- UPC # 786261810137
- Country of Origin United States
- Category Lighting Photocontrols
Dimensions
Depth | 4 5/8 in |
Length | 8 15/16 in |
Width | 5 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length (Straight Wireway) | 8 15/16 in |
Details
Item | Photocontrol |
For Use With | Lighting Loads in Excess of the Capacity of the Photoelectric Control Contacts |
Mounting | Turn-Lock |
Voltage | 208 to 240V AC |
Max. Wattage | 3,600 |
Max. Incandescent Amps | 14.4 A |
Max. Ballast Amps | 40 A |
Foot Candles On | 1.5 |
Foot Candles Off | 2.25 |
Color | Beige/Blue |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | California Title 24 Compliant, UL |
Enclosure Type | Raintight |
Contact Form | 3PST |
Description/Special Features | 360 Degree Adjustable |
Housing Material | Polypropylene/Acrylic |
Setting | Dusk to Dawn |
Housing Finish | Enamel Paint |
Description
Photocontrol, Mounting Turn-Lock, Voltage 208 to 240V AC, Max. Wattage 3,600, Max. Incandescent Amps 14.4 A, Max. Ballast Amps 40 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Beige/Blue, Temp. Range -40 Degrees to 158 Degrees F, Length 8 15/16 in, Width 5 1/4 in, Depth 4 5/8 in, Enclosure Type Raintight, Contact Form 3PST, Housing Material Polypropylene/Acrylic, Setting Dusk to Dawn, Standards California Title 24 Compliant, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- HILLMAN 3.5 in. D X 50 ft. L Black Annealed Steel 20 Ga. Stove Pipe Wire, 12PK (123182)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, Flush/Box, Lexan, Black (3000)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- Tork Sensors