Shop All Lighting Photocontrols
Tork
Photocontrol Stem / Swivel 347V
Mfr # 2006
Zoro # G1628133
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Conduit Mount
- Standard CSA
- Type Lexan Swivel Photocontrol
- Enclosure Lexan Housing
- Sensitivity Turn On Is 1 to 5fc - Turn Off is 3 to 15fc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 2006
- Zoro # G1628133
- UPC # 786261600288
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Dimensions | .500 Conduit Mount |
Details
Mounting | Conduit Mount |
Standard | CSA |
Type | Lexan Swivel Photocontrol |
Enclosure | Lexan Housing |
Sensitivity | Turn On Is 1 to 5fc - Turn Off is 3 to 15fc |
Environmental Conditions | -40 to + 140 F |
Application | Flood Lamp-Patio Lamp-Decorative Ligting |
Timing Range | 2 Minutes |
Operating Temperature | -40 to + 140 F |
Power Consumption | Under 1 Watt |
Sensor Type | Cadmium Sulphide Cell |
Frequency Rating | 50-60 Hz |
Supply Voltage | 347 VAC |
Description
1/2" Stem & Swivel, On 1-5fc/Off 3-15fc, 6"Leads, 347V, 5760W Tungsten, 3470VA Ballast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BODY CONDUIT PVC LB 1/2"" (5133663U)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- DAYTON Control Transformer, 150 VA, 80°C, 12/24V AC, 120V AC (31EH96)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- TORK Photocontrol, Stem Mount, LED/CFL, 120V (RKP201)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- Tork Lighting Photocontrols