Shop All Lighting Photocontrols
Tork
Photocontrol, 480VAC, Turn-Lock Mounting
Mfr # ZTL480
Zoro # G8682338
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Turn-Lock
- Voltage 480V AC
- Max. Wattage 2,220
- Max. Incandescent Amps 15 A
- Max. Ballast Amps 8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # ZTL480
- Zoro # G8682338
- UPC # 786261789174
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Depth | 2 3/4 in |
Manufacturers Warranty Length | 15 yr |
Width | 3 1/4 in |
Length | 3 1/4 in |
Length (Straight Wireway) | 3 1/4 in |
Details
Item | Photocontrol |
Mounting | Turn-Lock |
Voltage | 480V AC |
Max. Wattage | 2,220 |
Max. Incandescent Amps | 15 A |
Max. Ballast Amps | 8 A |
Foot Candles On | 1.5 |
Foot Candles Off | 2.25 |
Color | Yellow |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | ANSI C136.10-2010, UL773 |
Housing Material | Polycarbonate |
Description
Photocontrol, Mounting Turn-Lock, Voltage 480V AC, Max. Wattage 2,220, Max. Incandescent Amps 15 A, Max. Ballast Amps 8 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Yellow, Temp. Range -40 Degrees to 158 Degrees F, Length 3 1/4 in, Width 3 1/4 in, Depth 2 3/4 in, Housing Material Polycarbonate, Standards ANSI C136.10-2010, UL773
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr (DS120I)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- TORK Photocontrol, Post Mount Button, LED/CFL (RKP301)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- TORK Photocontrol, 480VAC, Swivel Mounting (ZSS480)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- Tork Lighting Photocontrols