Shop All Lighting Photocontrols
Tork
Photocontrol, 120-277VAC, Fixed Mounting
Mfr # ZS124
Zoro # G9914318
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Fixed
- Voltage 120 to 277V AC
- Max. Wattage 1,000 W
- Max. Incandescent Amps 15 A
- Max. Ballast Amps 8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # ZS124
- Zoro # G9914318
- UPC # 786261789136
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Depth | 4 1/4 in |
Length | 2 in |
Width | 2 3/4 in |
Manufacturers Warranty Length | 10 yr |
Length (Straight Wireway) | 2 in |
Dimensions | .500 Conduit Mount |
Description
Photocontrol, Mounting Fixed, Voltage 120 to 277V AC, Max. Wattage 1,000 W, Max. Incandescent Amps 15 A, Max. Ballast Amps 8 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 in, Width 2 3/4 in, Depth 4 1/4 in, Housing Material Polycarbonate, Standards ANSI C136.10-2010, UL773
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB225)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- TORK Photocontrol, Flush/Box Mounting, 120VAC (2119A)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- TORK Photocontrol, 480VAC, Swivel Mounting (ZSS480)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124WP)
- INTERMATIC Photocontrol, Stem and Swivel, 120VAC (K4251)
- Tork Sensors