Shop All Lighting Photocontrols
Tork
Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC
Mfr # 2002
Zoro # G2501362
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1/2 in Conduit, 180 Degrees Swivel
- For Use With Decorative Lighting, Flood and Patio Lamp
- Voltage 208 to 277V AC
- Max. Wattage 4,620
- Max. Incandescent Amps 16.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 2002
- Zoro # G2501362
- UPC # 786261600165
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Depth | 1 5/8 in |
Width | 1 5/8 |
Length | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Length (Straight Wireway) | 4 1/2 in |
Details
Item | Photocontrol |
Mounting | 1/2 in Conduit, 180 Degrees Swivel |
For Use With | Decorative Lighting, Flood and Patio Lamp |
Voltage | 208 to 277V AC |
Max. Wattage | 4,620 |
Max. Incandescent Amps | 16.7 A |
Max. Ballast Amps | 10 A |
Foot Candles On | 1.0 to 5.0 |
Foot Candles Off | 3 to 15 |
Color | Gray |
Temp. Range | -40 Degrees to 140 Degrees F |
Setting | Dusk to Dawn |
Contact Form | SPST |
Housing Material | Lexan(R) |
Enclosure Type | Raintight |
Standards | California Title 24 Compliant, cUL, UL |
Description/Special Features | Built-In Delay of Up to 2 min Prevents False Switching, LED Rated |
Includes | Lock Nut and Gasket |
Description
Photocontrol, Mounting 1/2 in Conduit, 180 Degrees Swivel, Voltage 208 to 277V AC, Max. Wattage 4,620, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 10 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 4 1/2 in, Width 1 5/8, Depth 1 5/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Lexan(R), Setting Dusk to Dawn, Standards California Title 24 Compliant, cUL, UL, Includes Lock Nut and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIHONG 100-240V-Ac 0.5A Amp 56V-Dc Ac To Dc Power Supply (POE29U-1AT)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320BK)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- TORK Photocontrol, Flush/Box Mounting, 120VAC (2119A)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124WP)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- POWERZONE Timer Outdoor Photocell 2Outlt (TNOCD002)
- Tork Lighting Photocontrols