Shop All Lighting Photocontrols
Tork
Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC
Mfr # 2000-2
Zoro # G2051201
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1/2 in Conduit, Fixed
- For Use With Decorative Lighting, Flood and Patio Lamp
- Voltage 208 to 277V AC
- Max. Wattage 4,620
- Max. Incandescent Amps 16.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 2000-2
- Zoro # G2051201
- UPC # 786261600189
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 3 1/2 in |
Width | 1 5/8 |
Depth | 1 5/8 in |
Manufacturers Warranty Length | 5 yr |
Length (Straight Wireway) | 3 1/2 in |
Details
Item | Photocontrol |
Mounting | 1/2 in Conduit, Fixed |
For Use With | Decorative Lighting, Flood and Patio Lamp |
Voltage | 208 to 277V AC |
Max. Wattage | 4,620 |
Max. Incandescent Amps | 16.7 A |
Max. Ballast Amps | 10 A |
Foot Candles On | 1.0 to 5.0 |
Foot Candles Off | 3 to 15 |
Color | Gray |
Temp. Range | -40 Degrees to 140 Degrees F |
Description/Special Features | Built-In Delay of Up to 2 min Prevents False Switching, LED Rated |
Setting | Dusk to Dawn |
Housing Material | Lexan(R) |
Standards | California Title 24 Compliant, cUL, UL |
Contact Form | SPST |
Enclosure Type | Raintight |
Includes | Lock Nut and Gasket |
Description
Photocontrol, Mounting 1/2 in Conduit, Fixed, Voltage 208 to 277V AC, Max. Wattage 4,620, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 10 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 3 1/2 in, Width 1 5/8, Depth 1 5/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Lexan(R), Setting Dusk to Dawn, Standards California Title 24 Compliant, cUL, UL, Includes Lock Nut and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- TORK Shorting Cap, Turn Lock, Weatherproof (5500)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- Tork Sensors