Shop All Lighting Photocontrols
Tork
Photocntrl, 1/2 In. Conduit, Flush, 120VAC
Mfr # 2000
Zoro # G0682631
original price:
$11.54
5% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Decorative Lighting, Flood and Patio Lamp
- Mounting 1/2 in Conduit, Fixed
- Voltage 120V AC
- Max. Wattage 2,000
- Max. Incandescent Amps 16.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 2000
- Zoro # G0682631
- UPC # 786261600172
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Depth | 1 5/8 in |
Manufacturers Warranty Length | 5 yr |
Width | 1 5/8 |
Length | 3 1/2 in |
Length (Straight Wireway) | 3 1/2 in |
Details
Item | Photocontrol |
For Use With | Decorative Lighting, Flood and Patio Lamp |
Mounting | 1/2 in Conduit, Fixed |
Voltage | 120V AC |
Max. Wattage | 2,000 |
Max. Incandescent Amps | 16.7 A |
Max. Ballast Amps | 15 A |
Foot Candles On | 1.0 to 5.0 |
Foot Candles Off | 3 to 15 |
Color | Gray |
Temp. Range | -40 Degrees to 140 Degrees F |
Setting | Dusk to Dawn |
Standards | California Title 24 Compliant, cUL, UL |
Contact Form | SPST |
Includes | Lock Nut and Gasket |
Description/Special Features | Built-In Delay of Up to 2 min Prevents False Switching, LED Rated |
Enclosure Type | Raintight |
Housing Material | Lexan(R) |
Description
Photocontrol, Mounting 1/2 in Conduit, Fixed, Voltage 120V AC, Max. Wattage 2,000, Max. Incandescent Amps 16.7 A, Max. Ballast Amps 15 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140 Degrees F, Length 3 1/2 in, Width 1 5/8, Depth 1 5/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Lexan(R), Setting Dusk to Dawn, Standards California Title 24 Compliant, cUL, UL, Includes Lock Nut and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- TORK Photocontrol Turn-Lock, 105 to 305VAC (5237-UL)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC, Depth: 1 5/8 in (2021)
- Tork Sensors