Shop All Electronic Timers
Tork
Photocell, Tork DGU Series Time Switches
Mfr # EPC1
Zoro # G0605534
original price:
$38.15
5% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards California Title 24 Compliant
- Depth 1 5/8 in
- Description/Special Features 180 Degrees Swivel with Light Level Adjustment, 9 in Leads, Lexan Housing
- Color Gray
- Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # EPC1
- Zoro # G0605534
- UPC # 786261821157
- Country of Origin United States
- Category Electronic Timers
Dimensions
Depth | 1 5/8 in |
Width | 1 5/8 in |
Length | 4 5/8 in |
Length (Straight Wireway) | 4 5/8 in |
Overall Height | 4.56" |
Details
Item | Photocell |
Standards | California Title 24 Compliant |
Description/Special Features | 180 Degrees Swivel with Light Level Adjustment, 9 in Leads, Lexan Housing |
Color | Gray |
For Use With | TORK DGU Series Digital Time Switches |
Type | Low Voltage |
Description
Photocell, Color Gray, Length 4 5/8 in, Width 1 5/8 in, Depth 1 5/8 in, Standards California Title 24 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- MARINCO Cll3Rn-A Marinco Black Cam Cover (CLL3RN-A)
- PERMA-CAST Perma-Cast PB-2008 1 Ft. Mpt Water Bonding Fitting (PB2008)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- TORK Electronic Timer, 7/365 Days, DPDT (DGU100A-Y)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- TORK Photocontrol, Swivel, 480V, SPST (2018)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- TORK Electromechanical Timer, 120 to 277VAC (DTU40)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- Tork Electronic Timers