Shop All Timer Accessories
Tork
Photocell, Low Voltage
Mfr # EPC-A
Zoro # G4531624
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features All Lexan(R) Enclosure For Impact and Vandal Resistance, Mounting For ½ in Conduit With 180 Degrees Swivel
- For Use With TORK Series DGU100A and DGUM100A Timers
- Mounting Conduit Mount
- Type Lexan Swivel Photocontrol
- Application Outdoor Lighting-Hvac Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # EPC-A
- Zoro # G4531624
- UPC # 786261821126
- Country of Origin United States
- Category Timer Accessories
Details
Item | Photocell |
Description/Special Features | All Lexan(R) Enclosure For Impact and Vandal Resistance, Mounting For ½ in Conduit With 180 Degrees Swivel |
For Use With | TORK Series DGU100A and DGUM100A Timers |
Mounting | Conduit Mount |
Type | Lexan Swivel Photocontrol |
Application | Outdoor Lighting-Hvac Control |
Material | Lexan |
Description
Photocell, Description/Special Features All Lexan(R) Enclosure For Impact and Vandal Resistance, Mounting For 1/2 in Conduit With 180 Degrees Swivel, For Use With TORK Series DGU100A and DGUM100A Timers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (36J177)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD107)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- TORK Replacement Motor, 120VAC (101)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- TORK Replacement Motor, 208 to 277VAC (201)
- TIMEPILOT Orange DS1990A Magnetic iButtons 10PK (0100-ORANGE)
- TIMEPILOT Light Blue DS1990A iButtons (Keytabs) 10PK (1010-LTBLUE)
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- TOTALTURF Intermatic Inc Tripper and Pin - Series B1 and B2 (TO71544)
- Tork Timers