Shop All Sensor Accessories
Tork
Photo Controller 2Ch 120-277V
Mfr # LC200
Zoro # G1639187
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Rating 50-60 Hz
- Mounting Screw Mount
- Environmental Conditions -40 to + 140 F
- Standard cULus
- Voltage Rating 120-240-277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # LC200
- Zoro # G1639187
- UPC # 786261821119
- Country of Origin United States
- Category Sensor Accessories
Details
Item | Photo Controller 2Ch 120-277V |
Frequency Rating | 50-60 Hz |
Mounting | Screw Mount |
Environmental Conditions | -40 to + 140 F |
Standard | cULus |
Voltage Rating | 120-240-277 VAC |
Operating Temperature | -40 to + 140 F |
Action | SPDT |
Scheduling | Turn On Is User Settable From 2 To 100fc |
Enclosure | NEMA 1 Metal Indoor With Lockable Hasp |
Application | 24 Hour Convenience Stores-Open Wall Parking Structures-Large Canopies-Building Perimeters-Atriums |
Number Of Zones | 2 |
Type | Exterior Photo Sensor |
Description
Photo Controller 2Ch 120-277V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- KILLARK Conduit Nipple, Rigid, Aluminum, 4" (AN-10)
- TORK Photoelectric Control Recep, w/Bracket (2224)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- IFM Glass Protection Window (E21168)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- KEYENCE Sensor Parts and Accessorie, FS-V22R (FS-V22R)
- Tork Sensors