Shop All Rags & Towels
Tork
Microfiber Disposable Cleaning Cloth, 1-Ply, 11.6 x 13.4, Unscented, White, 40 Wipes, 8PK
Mfr # 800200
Zoro # G109846247
product price: $178.99
/pk 8, $22.37/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color White
- Fragrance Unscented
- Paper Towel Type Microfiber
- Application Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 800200
- Zoro # G109846247
- Country of Origin Netherlands
- Category Rags & Towels
Dimensions
Width | 11.6 in |
Length | 13.4 in |
Details
Material | Microfiber |
Color | White |
Fragrance | Unscented |
Paper Towel Type | Microfiber |
Application | Cleaning |
Ply | 1 |
Wipes per Container | 40 |
Packaging Type | Pack |
Effective to Remove | Bacteria; Grease; Grime; Microorganisms |
Description
Tork Microfiber Disposable Cleaning Cloth is a high quality microfiber cleaning cloth. Designed for one-time use and disposal. This is a low lint wiper that is designed to deliver superior cleaning results on hard surfaces. Wipes away 99.99% of microorganisms from surfaces-including Cdiff. Can be used dry or with cleaning solutions, sanitizers, and disinfectants.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER INDUSTRIES Draw'nTie, HEAVY-DUTY TRASH BAGS, 13 GAL, 0.9 MIL, 24.5in X 27.38in, WHITE, 200PK (1DK200)
- TOUGH GUY 10"L, 2" Blue Trim Scrub Brush, Replacement Brush Head (1VAD4)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Prism Trash Can, Gray, Open Top, Polyethylene (2026721)
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths (192191)
- TORK Tork Perforated Roll Towel White, Certified Compostable, 30 x 84 Towels, HB1990A (HB1990A)
- TORK Tork Industrial Low-Lint Cleaning Cloth Blue W4, Antistatic, 5 x 80 Cloths, 192578 (192578)
- TORK Heavy-Duty Cleaning Cloth, 14 x 16.34, White, 420PK (530182)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Yellow, 24PK (1820584)
- Tork Rags & Towels