Shop All Paper Towel Dispensers
Tork
Matic Hand Towel Roll Dispenser - with Intuition Sensor
Mfr # TRK5511282
Zoro # G704851226
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 13"
- Height 14.5"
- Type Hand Towel Dispenser
- For Use With For washrooms with high traffic; Economical dispensing of towels; Top opening - lockable; Adjustable towel length; LED refill indication; Great for high-end washrooms; Viewing window; Simple installation; Low maintenance; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # TRK5511282
- Zoro # G704851226
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 13" |
Height | 14.5" |
Depth | 8" |
Details
Item | Matic Hand Towel Roll Dispenser Black H1 |
Color | Black |
Type | Hand Towel Dispenser |
For Use With | For washrooms with high traffic; Economical dispensing of towels; Top opening - lockable; Adjustable towel length; LED refill indication; Great for high-end washrooms; Viewing window; Simple installation; Low maintenance; ADA Compliant |
Features | Hygienic; Adjustable; Refill Indicator |
Toilet Roll Type | Touchless; Roll |
Material | Plastic |
Description
Matic Commercial Paper Towel Dispenser with Intuition Sensor features the Elevation design to give your guests the ultimate, no-touch hand-drying experience. "Tork Matic" dispensers with soft, rounded edges and unique see-through windows combine efficiency, functionality and high-gloss covering made of high-quality plastic to make a lasting impression. The Intuition sensor enables the paper towels to disperse individually, hygienically and economically without having to touch the dispenser. Adjust towel lengths according to your business needs via four sheet length settings. Large capacity is well-suited for washrooms with high visitor frequency. Lockable top opening keeps your supplies secure. Low-maintenance, ADA-compliant dispenser also features LED refill indication and simple installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Force Cup Plunger (40285)
- WEILER 54" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44572)
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- TENNANT HEPA Motor Intake Filter (9007812)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- TORK Tork Wall-Mounted Paper Towel Dispenser Washstation Black/Red W6, Water Resistant (651228)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- TORK Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (302028)
- TORK Tork Xpress® Mini Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing, Elevation Range (552120)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- Tork Paper Towel Dispensers