Shop All Audible & Visual Signaling Devices
Tork
Light Duty Bell 16Vac 6Vdc Max 2 1/2"
Mfr # TA740
Zoro # G1645539
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA740
- Zoro # G1645539
- UPC # 786261962287
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Item | Light Duty Bell 16Vac 6Vdc Max 2 1/2" |
Description
Light Duty Bell 16Vac 6Vdc Max 2 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (224BYPX)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair (2076-L (9))
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1419-NA_10x7 (U5-1419-NA_10x7)
- MILTON Driveway Signal Chime (802)
- PATLITE USA CORPORATION Patlite 3-In-One Manual Control Signal Tower Kit, Red Amber/Green Light, DC24V (HSST-3M2-RYG)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- PYRAMID Signal Bell, Wall Mount, Round, 8", 24V DC (41392)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- Tork Safety Alarms and Warnings