Shop All Lighting Photocontrols
Tork
LED Photocontrol Button, 120 to 277VAC
Mfr # ZB124
Zoro # G9914415
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Flush
- Voltage 120 to 277V AC
- Max. Wattage 2,220
- Max. Incandescent Amps 15 A
- Max. Ballast Amps 8 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # ZB124
- Zoro # G9914415
- UPC # 786261789129
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Length | 2 in |
Depth | 4 1/4 in |
Width | 2 3/4 in |
Manufacturers Warranty Length | 10 yr |
Length (Straight Wireway) | 2 in |
Dimensions | H=2.187 - W=3.187 |
Description
LED Photocontrol Button, Mounting Flush, Voltage 120 to 277V AC, Max. Wattage 2,220, Max. Incandescent Amps 15 A, Max. Ballast Amps 8 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 158 Degrees F, Length 2 in, Width 2 3/4 in, Depth 4 1/4 in, Housing Material Polycarbonate, Standards ANSI C136.10-2010, UL773
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, B Curve (M9F21350)
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, 1/2 in Conduit; 180° Swivel, Lexan, Gray (2001)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, Flush/Box, Lexan, Black (3000)
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- TORK Photocontrol, Flush/Box Mounting, 120VAC (2119A)
- TORK Photocontrol, 480VAC, Swivel Mounting (ZSS480)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- Tork Sensors