Shop All Plug-In Timers
Tork
Interval Timer 30 Min Lt Almond
Mfr # A530MA
Zoro # G1630778
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard cULus
- Operating Temperature 32-122 F
- Scheduling 30 Minute
- Dimensions H=5.00 - W=3.00
- Frequency Rating 50-60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # A530MA
- Zoro # G1630778
- UPC # 786261151285
- Country of Origin China
- Category Plug-In Timers
Dimensions
Dimensions | H=5.00 - W=3.00 |
Details
Item | Interval Timer 30 Min Lt Almond |
Standard | cULus |
Operating Temperature | 32-122 F |
Scheduling | 30 Minute |
Frequency Rating | 50-60 Hz |
Contact Rating | 125-250-277 VAC |
Action | SPDT |
Application | Whole House Fans-Indoor-Outdoor Lighting-Bathroom Fans-Self Storage Control |
Type | Spring Wound In Wall Time Switch |
Enclosure | Single Gang Wall Plate |
Mounting | Single Gang Wall Plate |
Description
Cu Cmp Splice Long 250 Mcm,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge Protector Outlet Strip, 8 ft L Cord (34133-CS1)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14FUF32AH)
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- TORK Plug In Timer, Digital, 15 A (458Z)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- POWERZONE Timer Outdr 24Hr Hd 2Out Mech (TNO24111)
- Tork Timers