Shop All Wall Switch Timers
Tork
Interval Timer 12 Hr 120V White
Mfr # D212HW
Zoro # G1633219
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 2 hr
- Max. Time Setting 12 hr
- Voltage 120V AC
- Watts 1000
- Max. On/Off Cycles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # D212HW
- Zoro # G1633219
- UPC # 786261140234
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 1 47/64 in |
Width | 1 23/32 in |
Length | 4 in |
Length (Straight Wireway) | 4 in |
Details
Item | Wall Switch Timer |
Min. Time Setting | 2 hr |
Max. Time Setting | 12 hr |
Voltage | 120V AC |
Watts | 1000 |
Max. On/Off Cycles | 1 |
Color | White |
HP @ 120V | 1/4 hp |
Standards | cULus |
Switch Type | 1-Pole |
Amps | 15 |
Description
Wall Switch Timer, Min. Time Setting 2 hr, Max. Time Setting 12 hr, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1000, Amps 15, 1-Pole, HP @ 120V 1/4 hp, Color White, Length 4 in, Width 1 23/32 in, Depth 1 47/64 in, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, 80-265 VAC, Flush Mount (PT1210G0)
- LEVITON Watertight Locking Connector (27W74)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 100 ft (16Y259)
- TORK Timer, In-Wall, Digital, White (SS403)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20F)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- TORK Timer, Electromechanical, 24hr, In-Wall (701B)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- INTERMATIC Auto Shut Off Timer, Almond, 1/4 HP (EI210LA)
- Tork Wall Switch Timers