Shop All Rags & Towels
Tork
Heavy-Duty Cleaning Cloth, 14 x 16.34, White, 420PK
Mfr # 530182
Zoro # G709846241
product price: $136.99
/pk 420, $0.33/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spunlace
- Color White
- For Use With Tork® W4 Folded Wiper/Cloth Dispenser and Top-Pak Bracket - 6540281, 654021, 207329
- Fragrance Unscented
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 530182
- Zoro # G709846241
- Country of Origin Netherlands
- Category Rags & Towels
Dimensions
Width | 14 in |
Length | 16.34 in |
Details
Material | Spunlace |
Color | White |
For Use With | Tork® W4 Folded Wiper/Cloth Dispenser and Top-Pak Bracket - 6540281, 654021, 207329 |
Fragrance | Unscented |
Ply | 1 |
Wipes per Container | 105 |
Packaging Type | Pack |
Paper Towel Type | Multipurpose Cleaning Cloth |
Standards | HACCP; Health Canada Certified |
Application | General Purpose; Cleaning |
Description
The Tork Heavy-Duty Cleaning Cloth is a strong and absorbent multipurpose cloth. This reusable wiper is a solid choice for janitorial and industrial cleaning applications. Compatible with many chemical solvents: Picks up and releases solvents more efficiently than textile products, which aid in reducing consumption. Heavy-duty non-woven designed to protect your hands from heat and metal scraps. Reusable, strong, durable wiper excellent rental towel and rag replacement. exelCLEAN technology for a fast professional cleaning result.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Deep Extraction Brush, w/4VDT8 (1008997)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 19 microns, Natural, 150 PK (V7658ENKR01)
- WINCO 60 in Metal Mop Handle (MOPH-7M)
- CRAFTSMAN Wet/Dry Vac Standard Replacement Filter for Shop Vac Branded Shop Vacuums (CMXZVBE38854)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- TORK Tork Low-Lint Cleaning Cloth Turquoise W24, Top-Pak, 8 x 100 Cloths, 192475 (192475)
- TORK Tork Quat Friendly Foodservice Cleaning Towel Blue Self Dispensing, 1/4 Folded, 1 x 150 Towels (192196)
- TORK Tork Heavy Duty Cleaning Cloth White W24, Pop-Up Box, 5 x 80 Cloths, 5301755 (5301755)
- TORK Tork Industrial Cleaning Cloth Gray W7, One-at-a-Time Dispensing, 1 x 210 Cloths, 520374 (520374)
- TORK Heavy-Duty Cleaning Cloth, 1-Ply, 12.6 in. x 912.2 ft, White (530105)
- WYPALL X60 Cloths, Small Roll, 19 3/5 x 13 2/5, White, 130/RL, PK6, 6PK (35421)
- Tork Rags & Towels