Shop All Rags & Towels
Tork
Heavy-Duty Cleaning Cloth, 1-Ply, 12.6 in. x 912.2 ft, White
Mfr # 530105
Zoro # G908997508
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonwoven Cloth
- Color White
- Roll Length 912.2 ft
- Fragrance Unscented
- Wipes per Container 825
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 530105
- Zoro # G908997508
- Country of Origin Netherlands
- Category Rags & Towels
Dimensions
Roll Length | 912.2 ft |
Core Dia. | 3" |
Width | 12.6" |
Details
Material | Nonwoven Cloth |
Item | Towels & Wipes |
Color | White |
Fragrance | Unscented |
Wipes per Container | 825 |
Application | Cleaning |
Effective to Remove | Heavy Duty |
Used On | General Purpose |
Ply | 1 |
Packaging Type | Roll |
For Use With | Tork® W1 Dispensers |
Type | Multipurpose Cleaning Cloth |
Description
Tork Heavy Duty Cleaning Cloth is a reusable, strong and absorbent multipurpose cloth especially for janitorial and industrial cleaning applications. This wiper can be used in either the Tork Floor or Wall Stand dispensers, which are designed for safety, efficiency and reliability. With the easy load and tear off features you can dispense the amount of material needed with one hand. Compatible with most chemical solvents-picks up and releases solvents more efficiently than textile products which reduces consumption. Heavy duty nonwoven, designed to protect your hands from heat and metal scraps. Reusable, strong, durable wiper. Excellent rental towel and rag replacement. exelCLEAN technology for a fast professional cleaning result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawstring Polyester Laundry Bag Green (GP245125)
- ASI GROUP ASI Stainless C-Fold / Multifold Towel Dispenser (0210)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- GLOBAL INDUSTRIAL Square Gray, Plastic (237281GY)
- TORK Tork Heavy Duty Cleaning Cloth White , 1/4 Folded, 6 x 50 Cloths, 5301505 (5301505)
- TORK Tork Industrial Low-Lint Cleaning Cloth Blue W4, Antistatic, 5 x 80 Cloths, 192578 (192578)
- TORK Tork Quat Friendly Foodservice Cleaning Towel Blue Self Dispensing, 1/4 Folded, 1 x 150 Towels (192196)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194 (192194)
- TORK Microfiber Disposable Cleaning Cloth, 1-Ply, 11.6 x 13.4, Unscented, White, 40 Wipes, 8PK (800200)
- TORK Tork Perforated Roll Towel White, Certified Compostable, 30 x 84 Towels, HB1990A (HB1990A)
- ZORO SELECT Recycled Cotton Terry Towels Cloth Rag 50 lb. 14" x 17", White (G206050PC)
- Tork Rags & Towels