Shop All Audible & Visual Signaling Devices
Tork
Heavy Duty Bell 6" 24V Dawn Mist
Mfr # TA340-6G5
Zoro # G1645310
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA340-6G5
- Zoro # G1645310
- UPC # 786261960030
- Country of Origin China
- Category Audible & Visual Signaling Devices
Details
Item | Heavy Duty Bell 6" 24V Dawn Mist |
Description
Heavy Duty Bell 6" 24V Dawn Mist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- WHEELOCK HornStrobe, 12/24VDC, Red, Alert, 8CD (CN121097)
- WBOX DUAL TONE WALL SIREN (0E-WALLSIREN)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- WL JENKINS 8in Foot operated Single Tap Steel Gong Grey Color (8-2300)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 24VAC/DC (868STRR-AQ)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- Tork Audible & Visual Signaling Devices