Shop All Paper Towels
Tork
Hardwound 2 Ply, Continuous Roll Sheets, 575 ft, White, 6 PK
Mfr # 290096
Zoro # G209846246
product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 7.7 in
- Sheet Length 9.8 in
- Roll Length 575 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 290096
- Zoro # G209846246
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.7 in |
Sheet Length | 9.8 in |
Roll Length | 575 ft |
Core Dia. | 1.51 in |
Details
Paper Towel Type | Hardwound |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 2 |
Container Type | Roll |
Green Certification or Other Recognition | EPA Compliant |
Material | Paper |
Uses Dispenser | Tork® H1 Matic® Towel Roll Dispensers - 5511202, 5511282, 461002, 461022, 461023, 5510202, 5510282 |
Description
Tork Premium Matic Hand Towel Roll is a quick-absorbing, thicker 2-ply paper roll towel with improved softness and strength that feels more like cloth. Designed specifically for the Tork Elevation Matic Hand Towel Roll Dispensers, this high-end Tork Premium Extra Soft Hand Towel offers a truly best-in-class product for no-touch, hygienic dispensing systems. Ideal for Class-A office buildings and upscale dining facilities. This towel saves time and controls consumption by one-at-a-time sheet dispensing. With high-performance towels customers use fewer, resulting in greater cost savings. Long-lasting rolls minimize maintenance costs while maximizing restroom service. Available in an Easy Handling Carry Box.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET C-Fold and Multi-Fold Towel Dispenser in Medium Oak (WCT1MO)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5265-02)
- TORK Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (100230)
- TORK Tork Paper Wiper Centerfeed White W1/W2, Multipurpose, 2 x 800 Sheets, 130211B (130211B)
- TORK Tork Multifold Hand Towel White H2, Premium, Soft and Absorbent, 12 x 250 Sheets, 420580 (420580)
- TORK Tork Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RB8002 (RB8002)
- TORK 9.13 x 9.5 in. Premium Soft Xpress 3-Panel Multifold Hand Towel, White (TRKMB579)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01080)
- Tork Paper Towels