Shop All Paper Towels
Tork
Hardwound 2 Ply, Continuous Roll Sheets, 300 ft, White, 6 PK
Mfr # 290094
Zoro # G909846249
product price: $89.55
/pk 6, $14.92/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 7.7 in
- Sheet Length 9.8 in
- Roll Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # 290094
- Zoro # G909846249
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.7 in |
Sheet Length | 9.8 in |
Roll Length | 300 ft |
Core Dia. | 1.51 in |
Details
Paper Towel Type | Hardwound |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 2 |
Container Type | Roll |
Uses Dispenser | Tork® H1 Matic® Towel Roll Dispensers - 5511202, 5511282, 461002, 461022, 461023, 5510202, 5510282 |
Material | Paper |
Description
Tork Premium Matic Hand Towel Roll is a quick-absorbing, thicker 2-ply paper roll towel with improved softness and strength that feels more like cloth. Designed specifically for the Tork Elevation Matic Hand Towel Roll Dispensers, this high-end Tork Premium Extra Soft Hand Towel offers a truly best-in-class product for no-touch, hygienic dispensing systems. Ideal for Class-A office buildings and upscale dining facilities. This towel saves time and controls consumption by one-at-a-time sheet dispensing. With high-performance towels customers use fewer, resulting in greater cost savings. Long-lasting rolls minimize maintenance costs while maximizing restroom service. Available in an Easy Handling Carry Box.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 9-1/4" Polyester Grout Brush (70406)
- ZORO SELECT 4 1/4 gal Round Bucket, 13 in Dia, Silver, Galvanized Steel (32XE83)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- INSTANT POWER Non-Acid Liquid 1 Gal. Sewer Line Cleaner (1801)
- TORK Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A (MB540A)
- TORK Tork Matic Paper Towels, White, 6 PK (TRK290095)
- TORK Towels, Universal, 1-Ply, 7.8inRL Dia, 1.9inCore, 7.5inx800ft , WE, 6PK (TRK7171400)
- TORK Tork Paper Wiper Centerfeed White W1/W2, Multipurpose, 2 x 800 Sheets, 130211B (130211B)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- TORK Tork Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RB8002 (RB8002)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 200 Sheets, White, 24 PK (GJO24081)
- Tork Paper Towels