Shop All Strobe and Flashing Lights
Tork
Flashing Strobe 117V Red
Mfr # TA94RN5
Zoro # G1645688
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # TA94RN5
- Zoro # G1645688
- UPC # 786261976260
- Country of Origin China
- Category Strobe and Flashing Lights
Description
Tork Electronic Strobe Industrial Warning Light- Red APPLICATIONS: 1/2" conduit mounting. For outdoor use. All units must be mounted vertically with base at bottom. FEATURES: High intensity strobe tube with inner fluted lens for maximum brilliance. No moving parts makes it immune to shock and vibration. Ideal for security alert. VOLTS: 117VAC AMPS: . 04 COLOR: Red DESCRIPTION: 70-80 FPM. Solid state electronic circuitry. High output 3-4 watt, 3.6 joules Acrylic dome. Glass filled polypropylene housing. Suitable for outdoor use. SIZE: 9 1/2"H x 8 1/2" diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2AQSW71A000)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-11)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (125LEDFA24D)
- EATON Strobe Light, Red, 185 Candle Pwr, 60 FPM (CN125936)
- TAPCO Warning Light, (4) LED, Green, Solar NiMH (3337-00005)
- FIRST ALERT Strobe Light, 2-13/32" H, 5-19/64" L (SLED177)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons (XVCZ23)
- Tork Strobe and Flashing Lights