Shop All Paper Towel Dispensers
Tork
Elevation Mini Centerfeed Hand Towel Dispenser, 6.86 x 6.51 x 13.05, Black
Mfr # 558028A
Zoro # G409846237
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity (1) Roll
- ADA Compliance Yes
- Type Center Pull Roll Towel Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 558028A
- Zoro # G409846237
- Country of Origin Germany
- Category Paper Towel Dispensers
Dimensions
Depth | 6.51 in |
Width | 6.86 in |
Height | 13.05 in |
Details
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | (1) Roll |
ADA Compliance | Yes |
Type | Center Pull Roll Towel Dispenser |
For Use With | Tork® M1 Hand Towels 121225 |
Description
An ideal solution for low traffic washrooms that seek an compact hand towel solution that controls consumption and reduces waste with single sheet dispensing. Operable with one hand makes it easy to use. Reduces cross contamination risk because users only touch what they use. Improved overall hygiene due to easy cleaning. Versatile lock mechanism helps control misuse. Features a functional, modern design that makes a lasting impression on your guests.
- •Versatile lock mechanism helps control misuse.
- •One-hand operation makes it easy to use.
- •Increased hygiene with minimal cross-contamination.
- •Easy to maintain and refill.
- •Ideal for low traffic washrooms that seek an compact hand towel solution that controls consumption and reduces waste with single sheet dispensing.
- •Cabinets are simple and reliable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 12 in Diameter Black Wheel Kit (FG9W71L2BLA)
- PROTEAM Motor Assembly, For Upright Vacuum (510415)
- GLADE Clean Linen Scent Air Freshener Refill 6.2 oz Aerosol (71773)
- TOUGH GUY 3 1/4 in Tip, Black, Plastic (1NFH3)
- TORK Matic Hand Towel Roll Dispenser Black H1 (TRK5510282)
- TORK Tork Electronic Paper Hand Towel Roll Dispenser Smoke H21, Touch-Free, 86ECO (86ECO)
- TORK Tork Paper Hand Towel Roll Dispenser Smoke H21, Push-Down Handle and High-Capacity, 84TR (84TR)
- TORK Tork 659028A Performance Centerfeed Towel Dispenser (MOL-659028A)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser Black H5, High-Capacity (552538)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (09215), Black, 10.75" x 9.0" x 4.75" (Qty 1) (09215)
- Tork Paper Towel Dispensers