Shop All Paper Towel Dispensers
Tork
Elevation Matic Hand Towel Roll Dispenser with Sensor, 13 x 8 x 14.5, White
Mfr # 5511202
Zoro # G509846243
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color White
- Dispenser Capacity (1) Roll
- Type Matic® Hand Towel Roll Dispenser
- For Use With Tork® H1 Matic Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # 5511202
- Zoro # G509846243
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 8 in |
Width | 13 in |
Height | 14.5 in |
Details
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | (1) Roll |
Type | Matic® Hand Towel Roll Dispenser |
For Use With | Tork® H1 Matic Hand Towel Rolls 290089, 290096, 290087, 290088, 290092A, 290094, 290095 |
ADA Compliance | Yes |
Description
Tork Elevation Matic Hand Towel Roll Dispenser with Intuition Sensor gives your guests the ultimate no-touch hand drying experience. The dispenser is hygienic because guests touch only the towel they use. The adjustable towel length allows you to reduce towel consumption. Simply, select the towel size that's right for your business. It offers reliable performance and intuitive maintenance. Dispenser has a functional, modern design that makes a lasting impression on your guests.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Slim Jim Confidential Document Container w/Lid, Gray (RCP9W15LGY)
- SANI-LAV Soap Dispenser, 32 oz, Stainless Steel (568)
- KIMBERLY-CLARK Microfiber Cleaning Cloth, Green, 6PK (83630)
- TRIMACO 8Oz Colored Bag O Rags (10801)
- TORK Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (302028)
- TORK Tork MOL-101293 Advanced Express Multifold Hand Towel (MOL-101293)
- TORK Tork Xpress® Countertop Multifold Hand Towel Dispenser White H2, One-at-a-Time Dispensing (302020)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- TORK Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser Black H5, High-Capacity (552538)
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- Tork Paper Towel Dispensers