Shop All Electronic Timers
Tork
Electronic Timer, Astro 365 Days, DPDT
Mfr # DWZ100B
Zoro # G1795245
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro 365 Days
- Number of Channels 1
- Contact Form DPDT
- Voltage 120 to 277V AC
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tork
- MFR # DWZ100B
- Zoro # G1795245
- UPC # 786261821898
- Country of Origin United States
- Category Electronic Timers
Dimensions
Width | 5 in |
Height | 9 1/8 in |
Depth | 4 1/2 in |
Description
Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 1, Contact Form DPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 99, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 365 day, NEMA Rating 3R, Color Tan, Backup Device Capacitor, Backup Time 7 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- LEVITON Number of Gangs: 1 High-Impact Plastic, Grey (42080-4GS)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (GDC-1A)
- TORK Electronic Timer, 7 Days, SPDT (DGLC200A-NC)
- TORK Electronic Timer, 120 to 277VAC (DGLC100A-NC)
- TORK Photocontrol, Swivel, 480V, SPST (2018)
- TORK Electronic Timer, 7 Days, DPDT (DGS100A)
- TORK Electronic Timer, 24 hr, SPST (E101B)
- TORK Electronic Timer, 24 hr, SPST (E101PB)
- CLASSIC Taylor Digital Dual Event Timer (5828)
- Tork Electronic Timers