Shop All Electronic Timers
Tork
Electronic Timer, 7/365 Days, SPDT Momen
Mfr # DGUM100A
Zoro # G4724045
product price: $641.00
/ea
Free Shipping & Returns
$641.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7 days
- Number of Channels 1
- Contact Form SPDT Momentary
- Voltage 120 to 277V AC
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # DGUM100A
- Zoro # G4724045
- UPC # 786261822123
- Country of Origin United States
- Category Electronic Timers
Dimensions
Display Height | 10 in |
Display Width | 5 in |
Height | 9 1/4 in |
Depth | 3 3/4 in |
Width | 5 in |
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT Momentary, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Tan, Backup Device Capacitor, Backup Time 7 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2315ST)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- SCHNEIDER ELECTRIC Varistor Transient Suppressor 110250 Vac (LAD4VU)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- TORK Electronic Timer, 120VAC (DIN200B)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- TORK Electronic Timer, 24 hr, SPST (E101PB)
- TORK Electronic Timer, 7/365 Days, DPDT (DGU100A-Y)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- CDN Loud Alarm Timer (TM7-W)
- Tork Electronic Timers