Shop All Electronic Timers
Tork
Electronic Timer, 7 Days, SPDT
Mfr # DGLC200A-NC
Zoro # G4744135
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro
- Number of Channels 2
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # DGLC200A-NC
- Zoro # G4744135
- UPC # 786261822130
- Country of Origin United States
- Category Electronic Timers
Dimensions
Depth | 4 1/2 in |
Display Width | 5 in |
Height | 9 1/8 in |
Width | 5 in |
Display Height | 10 in |
Description
Electronic Timer, Operation Mode Astro, Number of Channels 2, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Tan, Backup Device Capacitor, Backup Time 7 day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cll3Rn-F Marinco Brown Cam Cover (CLL3RN-F)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB24P)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- TORK Tork Timer 120V (1101B)
- TORK Electromechanical Timer, 120 to 277VAC (DTU40)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- Tork Timers