Shop All Electronic Timers
This Product is Discontinued
Tork
Electronic Timer, 7 Days, DPST (Discontinued)
Mfr # SA306
Zoro # G0721061
This Product is Discontinued
Key Features
- Operation Mode 7 days
- Number of Channels 1
- Contact Form DPST
- Voltage 120VAC
- Amps 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # SA306
- Zoro # G0721061
- UPC # 786261165497
- Country of Origin China
- Category Electronic Timers
Dimensions
Depth | 3-1/16" |
Height | 7-7/8" |
Width | 5-1/4" |
Display Height | 15/16" |
Display Width | 2-3/8" |
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form DPST, Voltage 120VAC, Amps 40, HP @ 120V 1-1/2, Events Available - Electronic Timer 4, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min., Max. Time Setting 24 hr., NEMA Rating 1, Color Gray, Backup Device (2) CR2032 Lithium Batteries, Backup Time 2 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.