Shop All Electronic Timers
Tork
Electronic Timer, 7 Days, DPDT
Mfr # DGS100A
Zoro # G4557682
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7 days
- Number of Channels 1
- Contact Form DPDT
- Voltage 120 to 277V AC
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # DGS100A
- Zoro # G4557682
- UPC # 786261822055
- Country of Origin United States
- Category Electronic Timers
Dimensions
Display Width | 5 in |
Width | 5 in |
Depth | 4 1/2 in |
Display Height | 10 in |
Height | 9 1/8 in |
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form DPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- FASTCAP Electrial Trim Ring Single White (ETR-SINGLE WH)
- TORK Photocell, Tork DGU Series Time Switches (EPC1)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZM200BP)
- TORK Electronic Timer, 7/365 Days, DPDT (DGU100A-Y)
- TORK Tork Timer 120V (1101B)
- TORK Electronic Timer, 120VAC (DIN200B)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- ASSOCIATED EQUIPMENT Electric Timer 120 Minute 120 Vac (611245)
- Tork Timers