Shop All Electronic Timers
Tork
Electronic Timer, 24 hr, SPDT
Mfr # E120B
Zoro # G1455571
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 24 hr
- Number of Channels 1
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tork
- MFR # E120B
- Zoro # G1455571
- UPC # 786261824066
- Country of Origin China
- Category Electronic Timers
Dimensions
Height | 8 5/16 in |
Depth | 3 1/16 in |
Width | 5 1/16 in |
Description
Electronic Timer, Operation Mode 24 hr, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 20, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 1 Event, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Tan, Backup Device Capacitor, Backup Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- EATON BUSSMANN Pwr Dist Blck, 400A, 3P, 1/2-13x1-1/16 Stud (16394-3)
- CCI Adapter Pwr Cord 12/3 9In Yel (090208802)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS248)
- TORK Electronic Timer, Astro 7 Days, SPDT (EWZ120)
- TORK Electronic Timer, 7/365 Days, DPDT (DGU100A-Y)
- TORK Electronic Timer, 120 to 277VAC (DGLC100A-NC)
- TORK Electronic Timer, 7 Days, SPDT (DGLC200A-NC)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- Tork Timers